
Waterproof Neoprene Decoy Gloves, Realtree Max-5
Mfr # 2545
Zoro # G409779443
product price: $43.99
/eaKey Features
Size
18 in L x 2.5 in H x 9 in W
Color
Black/Realtree Max-5
Palm Material
Neoprene w/ strech poly jersey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2545
Zoro #
G409779443
UPC #
26509025450
Country of Origin
China
Dimensions
Size
18 in L x 2.5 in H x 9 in W
Details
Color
Black/Realtree Max-5
Palm Material
Neoprene w/ strech poly jersey
Description
Keep your hands and arms dry when setting up your decoy spread with the Waterproof Decoy Gloves by Allen. These 18-inch long gloves are constructed from Neoprene, the same material wetsuits are made from and feature a dot gripping surface on the palm and come in Realtree Max-5 camo. Neoprene Construction Realtree Max-5 Camo Dot Gripping Surface on Palms 18-Inches Long
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.