Zoro Homepage

25 Pair Phone Cable Assembly-Two Male Plugs, 30 ft

  • Mfr # 25-3-PP-30-GY

  • Zoro # G7884911


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Category Type
Cat 3
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-3-PP-30-GY
Zoro #
G7884911
UPC #
79915856082
Country of Origin
China

Dimensions

Length
30 ft.

Details

Item
Telco Cable Assembly
Category Type
Cat 3
Color
Gray

Description

25-pair telco cable assembly with two 90 degree male plugs - 30 feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products