Zoro Homepage

25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft

  • Mfr # 25-3-PP-5-GY

  • Zoro # G7884841


product price: $34.65
/ea

Key Features

Jacket Color
Gray
Color
Gray
Solid / Stranded
Solid
Category Type
Cat 3
Conductor Size - Data Cable
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-3-PP-5-GY
Zoro #
G7884841
UPC #
79915856077
Country of Origin
China

Dimensions

Conductor Size - Data Cable
24 AWG
Length
5 ft.

Details

Item
Telco Cable Assembly
Jacket Color
Gray
Color
Gray
Solid / Stranded
Solid
Category Type
Cat 3

Description

25-pair telco cable assembly with two 90 degree male plugs - 5 feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.