Zoro Homepage

Cat 6 Patch Cable, 1 ft, Blue

  • Mfr # AT1601-BU

  • Zoro # G7883615


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Connector Type - Patch Cord
RJ-45 to RJ-45
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft.
Category - Data Cable
Cat 6
Shielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT1601-BU
Zoro #
G7883615
UPC #
79915865014
Country of Origin
Taiwan, Province of China

Dimensions

Length - Patch Cord
1 ft.
Length
1 ft.

Details

Item
Copper Patch Cable
Connector Type - Patch Cord
RJ-45 to RJ-45
Boot Type - Data cable
Snagless
Category - Data Cable
Cat 6
Shielded
Unshielded
Category Type
Cat 6
Color
Blue
Jacket Color
Blue

Description

Cat 6 blue patch cord - 1 foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.