Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex SC to SC Fiber Optic Cable, Singlemode, 10 M

  • Mfr # GBSC2-D1-10

  • Zoro # G7881892


product price: $47.15
/ea

Key Features

Connector Type
SC to SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBSC2-D1-10
Zoro #
G7881892
UPC #
79915863609
Country of Origin
China

Dimensions

Length
10 m

Details

Item
Fiber Patch Cable
Color
Yellow
Connector Type
SC to SC

Description

Singlemode duplex SC to SC fiber jumper with a yellow jacket. 10 Meters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.