
Fiber Optic Cable, Multimode OM1 Duplex LC to SC Fiber, 10 M
Mfr # GBLCC-D2-10
Zoro # G7882041
product price: $43.85
/eaKey Features
Connector Type
LC to SC
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBLCC-D2-10
Zoro #
G7882041
UPC #
79915863857
Country of Origin
China
Dimensions
Length
10 m
Details
Item
Fiber Patch Cable
Connector Type
LC to SC
Color
Orange
Description
Multimode (OM1) duplex LC to SC fiber jumper with an orange jacket. 10 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.