Zoro Homepage

Fiber Optic Cable, Multimode OM1 Duplex SC to SC Fiber, 3 M

  • Mfr # GBSC2-D2-03

  • Zoro # G7883195


product price: $25.69
/ea

Key Features

Connector Type
SC to SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBSC2-D2-03
Zoro #
G7883195
UPC #
79915863538
Country of Origin
China

Dimensions

Length
3 m

Details

Item
Fiber Patch Cable
Color
Orange
Connector Type
SC to SC

Description

Multimode (OM1) duplex SC to SC fiber jumper with an orange jacket. 3 Meters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.