
Fiber Optic Cable, Multimode OM2 Duplex LC to LC, 2 M
Mfr # GBLC2-D3-02
Zoro # G7883712
product price: $46.79
/eaKey Features
Color
Blue
Connector Type
LC to LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBLC2-D3-02
Zoro #
G7883712
UPC #
79915864039
Country of Origin
China
Dimensions
Length
2 m
Details
Item
Fiber Patch Cable
Color
Blue
Connector Type
LC to LC
Description
Multimode (OM2) duplex LC to LC fiber jumper with a blue jacket. 2 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.