
Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M
Mfr # GBLC2-D4-01
Zoro # G7881463
product price: $30.39
/eaKey Features
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Connector Type
LC to LC
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBLC2-D4-01
Zoro #
G7881463
UPC #
79915864334
Country of Origin
China
Dimensions
Length
1 m
Length - Patch Cord
1 m
Details
Item
Fiber Patch Cable
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Connector Type
LC to LC
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
LC to LC
Description
Multimode (OM3) duplex LC to LC fiber jumper with an aqua jacket. 1 Meter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.