
Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M
Mfr # GBLC2-D4-02
Zoro # G7883064
product price: $32.19
/eaKey Features
Jacket Color
Aqua
Connector Type
LC to LC
Single Mode/Multi-Mode
Multi-Mode
Length - Patch Cord
2 m
Connector Type - Patch Cord
LC to LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBLC2-D4-02
Zoro #
G7883064
UPC #
79915864335
Country of Origin
China
Dimensions
Length - Patch Cord
2 m
Length
2 m
Details
Item
Fiber Patch Cable
Jacket Color
Aqua
Connector Type
LC to LC
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
LC to LC
Simplex/Duplex/Multifiber
Duplex
Color
Aqua
Description
Multimode (OM3) duplex LC to LC fiber jumper with an aqua jacket. 2 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.