Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 7 M

  • Mfr # GBLCC-D4-07

  • Zoro # G7881509


product price: $39.65
/ea

Key Features

Color
Aqua
Connector Type
LC to SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLCC-D4-07
Zoro #
G7881509
UPC #
79915864360
Country of Origin
China

Dimensions

Length
7 m

Details

Item
Fiber Patch Cable
Color
Aqua
Connector Type
LC to SC

Description

Multimode (OM3) duplex LC to SC fiber jumper with an aqua jacket. 7 Meters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.