Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 2 M

  • Mfr # GBLCT-D4-02

  • Zoro # G7883931


product price: $25.19
/ea

Key Features

Connector Type
LC to ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLCT-D4-02
Zoro #
G7883931
UPC #
79915864349
Country of Origin
China

Dimensions

Length
2 m

Details

Item
Fiber Patch Cable
Connector Type
LC to ST
Color
Aqua

Description

Multimode (OM3) duplex LC to ST fiber jumper with an aqua jacket. 2 Meters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.