Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Multimode OM3 Duplex ST to SC, 3 M

  • Mfr # GBSTC-D4-03

  • Zoro # G7882154


product price: $25.79
/ea

Key Features

Connector Type
ST to SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBSTC-D4-03
Zoro #
G7882154
UPC #
79915864343
Country of Origin
China

Dimensions

Length
3 m

Details

Item
Fiber Patch Cable
Color
Aqua
Connector Type
ST to SC

Description

Multimode (OM3) duplex ST to SC fiber jumper with an aqua jacket. 3 Meters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.