
Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M
Mfr # GBLC2-D5-05
Zoro # G7883721
product price: $43.89
/eaKey Features
Color
Aqua
Connector Type
LC to LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBLC2-D5-05
Zoro #
G7883721
UPC #
79915871026
Country of Origin
China
Dimensions
Length
5 m
Details
Item
Fiber Patch Cable
Color
Aqua
Connector Type
LC to LC
Description
Fiber Optic Patch Cable, Length: 5 m, Fiber Category: 10 Gb OM4, Adapter Type: LC, Fiber Cord Type: Duplex, Connector Type: LC to LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.