Zoro Homepage

Full Modular Handset Cord, Black, 6 ft

  • Mfr # AT806-00

  • Zoro # G7900372


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Length - Patch Cord
6 ft.
Jacket Color
Black
Total Number of Conductors - Data Cable
4
Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT806-00
Zoro #
G7900372
UPC #
79915855620
Country of Origin
Taiwan, Province of China

Dimensions

Length - Patch Cord
6 ft.
Length
6 ft.

Details

Item
Handset Cord
Jacket Color
Black
Total Number of Conductors - Data Cable
4
Color
Black

Description

6 foot black full modular handset cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.