Zoro Homepage

Full Modular Handset Cord, Ivory, 12 ft

  • Mfr # AT812-09

  • Zoro # G7900269


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Length
12 ft.
Total Number of Conductors - Data Cable
4
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT812-09
Zoro #
G7900269
UPC #
79915855646
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 ft.

Details

Item
Handset Cord
Total Number of Conductors - Data Cable
4
Color
Ivory

Description

12 foot ivory full modular handset cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.