Zoro Homepage

In-Line Coupler, 8-Position, 8-Conductor (Pin-to-Pin)

  • Mfr # AT210-8-PP

  • Zoro # G7901045


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Connector Type
8-Position, 8-Conductor
Number of Contacts
8
Number of Positions
8
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT210-8-PP
Zoro #
G7901045
UPC #
79915855226
Country of Origin
Taiwan, Province of China

Details

Item
Coupler
Connector Type
8-Position, 8-Conductor
Number of Contacts
8
Number of Positions
8
Color
Ivory

Description

8-conductor 8-position (pin-to-pin) in-line coupler.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.