
Singlemode Duplex LC to LC Fiber Optic Cable, 3 M
Mfr # GBLC2-D1-03
Zoro # G7882005
product price: $37.59
/eaKey Features
Color
Yellow
Connector Type
LC to LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBLC2-D1-03
Zoro #
G7882005
UPC #
79915863930
Country of Origin
China
Dimensions
Length
3 m
Details
Item
Fiber Patch Cable
Color
Yellow
Connector Type
LC to LC
Description
Singlemode duplex LC to LC fiber jumper with a yellow jacket. 3 Meters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.