Zoro Homepage

Singlemode Duplex LC to SC Fiber Optic Cable, 10 M

  • Mfr # GBLCC-D1-10

  • Zoro # G7881515


product price: $42.25
/ea

Key Features

Jacket Color
Yellow
Connector Type
LC to SC
Length - Patch Cord
10 m
Single Mode/Multi-Mode
Single Mode
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLCC-D1-10
Zoro #
G7881515
UPC #
79915863862
Country of Origin
China

Dimensions

Length - Patch Cord
10 m
Length
10 m

Details

Item
Fiber Patch Cable
Jacket Color
Yellow
Connector Type
LC to SC
Single Mode/Multi-Mode
Single Mode
Color
Yellow
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
LC to SC

Description

Singlemode duplex LC to SC fiber jumper with a yellow jacket. 10 Meters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.