Zoro Homepage

Versatap Faceplate, Stainless Steel, 2-Port

  • Mfr # ATBKF-VT-2

  • Zoro # G7884099


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Stainless Steel
Number of Gangs
2
Length
4.5 in
Number of Ports
2
Width
2.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATBKF-VT-2
Zoro #
G7884099
UPC #
79915865292
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5 in
Width
2.75 in.

Details

Item
Faceplate
Color
Stainless Steel
Number of Gangs
2
Number of Ports
2
Material
Stainless Steel

Description

Versatap 2-port stainless steel faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.