Zoro Homepage

Versatap Patch Panel, 12-Port, 1 RU

  • Mfr # ATPNL-12

  • Zoro # G7883012


product price: $24.29
/ea

Key Features

Category Type
Cat 5e
Panel Style
Copper
Panel Type
Unloaded
Number of Ports
12
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATPNL-12
Zoro #
G7883012
UPC #
79915855785
Country of Origin
Taiwan, Province of China

Details

Item
Copper Patch Panel
Category Type
Cat 5e
Panel Style
Copper
Panel Type
Unloaded
Number of Ports
12
Material
Metal
Mounting Style
Bracket Mount

Description

This 12-port Versatap 1 RU patch panel is accepts all Versatap modules and is ideal for multi-media installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.