Zoro Homepage

T-Post Puller Tool and Handyman Jacks

  • Mfr # ALLEN TOOL 1 CARDED

  • Zoro # G502697231


product price: $29.99
/ea

Key Features

Material
Cast Iron
Outside Diameter
1.45
Length
8.7
Width
5.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALLEN TOOL 1 CARDED
Zoro #
G502697231
UPC #
680805001008
Country of Origin
United States

Dimensions

Outside Diameter
1.45
Length
8.7
Width
5.7

Details

Material
Cast Iron

Description

This Metal T-Post Puller Tool helps remove posts from hard, frozen ground so they can be used again and again. Simply hook the puller onto the T-post and ratchet up with a handyman jack (Item #270862 or 270864), sold separately to pull posts straight out of the ground. 1.5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.