Queen Wood Bed Frame, Solid Wood Platform Bed, Walnut Finish
- Mfr # 805669
- Zoro # G223348412
original price:Â $393.99 , new price: $354.99 , 9 percent off
new price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Bed Design
Platform (No Box Spring Needed)
Overall Height
14.02 in
Overall Length
64.49 in
Application
Bedroom Furniture
Material
Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805669
- Zoro #
- G223348412
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 14.02 in
- Overall Length
- 64.49 in
- Overall Width
- 84.53 in
Details
- Bed Design
- Platform (No Box Spring Needed)
- Application
- Bedroom Furniture
- Material
- Rubberwood
- Frame Material
- Solid Wood
- Item
- Bed Frame
- For Use With
- Queen Mattress
- Assembly Type
- Tool-Free Intelligent Connection
- Features
- Solid Wood, No Tools Assembly, Platform Style
- Color
- Walnut
- Weight Capacity
- 800 lbs
- Shape
- Rectangular
- Includes
- Assembly Instructions
- Finish
- Stained
Description
Designed with simplicity and lasting quality in mind, this solid wood platform bed frame delivers the kind of quiet, dependable support that makes a real difference night after night. Crafted from carefully selected solid wood, the frame is built for everyday comfort and long-term durability, providing a sturdy, noise-free foundation that stands up to years of use without compromise. Getting set up is straightforward and hassle-free. Everything ships in one compact carton box, complete with detailed instructions and thoughtfully rounded corners that protect you during assembly. Most customers have the frame fully assembled in around 20 minutes, making it one of the easier furniture purchases you'll bring home. The frame features durable LVL wood slats that evenly distribute weight across the entire surface, helping to extend the life of your mattress while eliminating the need for a box spring. The raised profile creates generous under-bed clearance - ideal for storage bins, seasonal items, or simply keeping the space beneath clean and accessible. Aesthetically, the clean lines and minimalist silhouette bring a sense of warmth and modern elegance to any bedroom. Whether your space leans contemporary, mid-century, or somewhere in between, this frame adapts effortlessly and anchors the room without overpowering it. Mattresses are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.