Zoro Homepage

203657P Speed Queen Top Load Washer Drive Control Board Assembly 120V

  • Mfr # 203657P

  • Zoro # G812978914


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Length
12.4803in
Height
6.1811in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203657P
Zoro #
G812978914
UPC #
-
Country of Origin
United States

Dimensions

Length
12.4803in
Height
6.1811in

Description

Introducing the Speed Queen 203657P ASY, TLW DRIVE 120VCNTRL PKG commercial washing machine. This cutting-edge laundry system provides advanced performance and efficiency at an affordable price. It features a heavy-duty construction with a reinforced steel cabinet for durability, a 3/4HP voltage motor for reliable operation, and a 208V to 240V power supply for maximum efficiency. Additionally, a timer adjustment allows you to customize the wash cycle, including pre-wash and extended cycle times. The 203657P has a high spin speed of up to 200 G-force extraction to reduce water usage and provide faster drying time. And it's easy to use thanks to its intuitive controls and dials. Whether running a small business, managing a hotel or laundry service, or looking for a reliable washing machine, the Speed Queen 203657P is an excellent choice. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.