Zoro Homepage

27015 Speed Queen Washer Flat .630

  • Mfr # 27015

  • Zoro # G312979787


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Height
0.8661in
Length
1.9685in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27015
Zoro #
G312979787
UPC #
-
Country of Origin
United States

Dimensions

Height
0.8661in
Length
1.9685in

Description

The Speed Queen 27015 WASHER, FLAT .630 is the perfect choice for making laundry a breeze. This high-efficiency washer offers a powerful motor and maximum agitation to create the perfect cleaning action for clothes in no time. Featuring a large-capacity drum, you can easily wash bulky items such as bedding and towels, while the stainless steel construction provides durability and longevity. The simple controls make it easy to operate, while the digital display allows you to select settings quickly. This washer also offers advanced features, like sensors that automatically adjust cycle settings and length, to deliver optimum cleaning results. You'll save on utility bills with an energy-efficient design while enjoying fast and effective cleaning performance. You can also take advantage of the end-of-cycle signal and delay start option, so you can come home to freshly washed clothes without worrying about getting them out of the washer. Whether tackling a full load or doing a quick wash, the Speed Queen 27015 WASHER, FLAT .630 is the dependable choice for your home. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.