Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34337 Speed Queen Screw 6-32 X .340 Flat

  • Mfr # 34337

  • Zoro # G512980699


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Length
3.8582in
Height
1.2598in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34337
Zoro #
G512980699
UPC #
-
Country of Origin
United States

Dimensions

Length
3.8582in
Height
1.2598in

Description

The Speed Queen 34337 SCREW 6-32 X .340 FLAT WASHER is a top-quality, reliable fastener that is ideal for a variety of applications. This heavy-duty washer is designed to withstand wear and tear and provide secure attachment of two materials or parts. The durable stainless steel construction ensures that this flat washer will hold up in tough conditions, providing a strong and secure connection for years to come. With a 6-32 thread for easy size identification, this washer provides the perfect fit for any project. Plus, its ultra-flat profile makes it perfect for tight spaces. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.