Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39893 Speed Queen Washer Drain Hose-DDP High Flex

  • Mfr # 39893

  • Zoro # G312981377


product price: $47.99
/ea

Key Features

Height
2.6377in
Length
19.0157in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39893
Zoro #
G312981377
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6377in
Length
19.0157in

Description

The 39893 Speed Queen Washer Drain Hose-DDP High Flex is a must-have accessory for any laundry room. This hose is designed to provide superior flexibility and durability while also providing superior draining performance. This 8-foot-long hose features a reinforced double-ply construction resistant to kinks and crushing, allowing it to handle high water pressures efficiently. The included stainless steel clamps provide a secure fit every time. Additionally, this drain hose is corrosion-resistant and can resist heat up to 200 degrees Fahrenheit. With its superior performance and reliable design, the 39893 Speed Queen Washer Drain Hose-DDP High Flex is perfect for any home or commercial laundry application. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.