Zoro Homepage

61928 Speed Queen Dryer Heating Element Assembly 208/4.75KW 60H

  • Mfr # 61928

  • Zoro # G512981986


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
13.2283in
Length
10.0393in
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
61928
Zoro #
G512981986
UPC #
-
Country of Origin
United States

Dimensions

Height
13.2283in
Length
10.0393in

Description

The 61928 Speed Queen Dryer Heating Element Assembly is the perfect addition to any laundry room. This high-quality assembly is designed explicitly for Speed Queen dryers and provides 208 volts of power at 4.75KW with a frequency of 60HZ. It is built with durable materials that will last for years and is easy to install. With its reliable performance, you can rest assured that your clothes will be dried quickly and efficiently. It's the ideal heating element to keep your laundry room running smoothly. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.