Zoro Homepage

D513506 Speed Queen Fabric Selector Switch 4 Pos

  • Mfr # D513506

  • Zoro # G512985205


product price: $44.65
/ea

Key Features

Length
3.7795in
Height
1.6535in
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
D513506
Zoro #
G512985205
UPC #
-
Country of Origin
United States

Dimensions

Length
3.7795in
Height
1.6535in

Description

Speed Queen's D513506 Switch Fabric Selector 4 Position is the perfect solution for any laundry facility that needs to switch quickly between different laundry options. Perfect for commercial laundromats or any other laundry facility that needs quick and reliable switching capability. The four-position selector switch is designed for easy visibility and smooth operation with its low voltage, latching, and illuminated indicator lights. This switch is mechanically rated for three million cycles and has an adjustable, waterproof switch cover. The switch is UL Listed and CSA-certified for commercial applications. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.