Zoro Homepage

Speed Queen Dryer Booster and Holding Coil

  • Mfr # 58804A

  • Zoro # G012981714


product price: $25.99
/ea

Key Features

Height
1.22in
Length
2.64in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58804A
Zoro #
G012981714
UPC #
-
Country of Origin
United States

Dimensions

Height
1.22in
Length
2.64in

Description

The 58804A Speed Queen Dryer Booster and Holding Coil is a revolutionary product that will help you dry your clothes faster and more efficiently than ever before. This dryer booster and holding coil provide an extra energy boost to your dryer, allowing it to heat up quicker and dry your clothes quickly and efficiently. The coil also holds the heat for longer, providing consistent drying results. The heavy-duty construction makes this product durable and long-lasting, while the easy-to-use design makes installation straightforward. Your clothes will be dried faster with the 58804A Speed Queen Dryer Booster and Holding Coil, giving you more time to do the things you love. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.