Zoro Homepage

Speed Queen Washer V-Style Drive Belt 32.5in long

  • Mfr # 28808

  • Zoro # G012980281


product price: $18.39
/ea

Key Features

Height
1.73in
Length
8.94in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28808
Zoro #
G012980281
UPC #
-
Country of Origin
United States

Dimensions

Height
1.73in
Length
8.94in

Description

This 32.5 long V-Style Drive Belt from Speed Queen is designed to perform better and last longer, no matter the washing load. Made of strong, high-quality rubber, it ensures a snug fit and dependable performance so your washer won't miss a beat. Easy to install, this durable belt will provide years of worry-free service, resisting wear and tear to ensure maximum reliability. Trust the quality of the 28808 Speed Queen Washer V-Style Drive Belt, and get back to cleaning clothes with confidence. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.