Zoro Homepage

VALVE, MIXING 4.4GPM 120V 50/6

  • Mfr # 205547P

  • Zoro # G012979773


product price: $39.39
/ea

Key Features

Height
2.1653in
Length
5.3543in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205547P
Zoro #
G012979773
UPC #
-
Country of Origin
United States

Dimensions

Height
2.1653in
Length
5.3543in

Description

VALVE,MIXING 4.4GPM 120V 50/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.