Boots, NBR Rubber Outsole, NBR Rubber Upper, 12 in Height, Steel Toe, 11 D

  • Mfr # VFW60-1-11

  • Zoro # G2008049


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
NBR Rubber
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
NBR Rubber
Boot Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFW60-1-11
Zoro #
G2008049
UPC #
060405998975
Country of Origin
Malaysia

Dimensions

Size
11
Boot Height
12 in
Footwear Width
D
Height
15"

Details

Item
Boots
Outsole Material
NBR Rubber
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
NBR Rubber
Standards
ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
Insulated
No
Midsole Material
NBR Rubber
Insulation Type
None
Style Number
VFW60-1
For Outdoor Traction
Yes
Footwear Sole Pattern
Self Cleaning Lug
Shank Material
Steel
Metatarsal Guard
Internal
Gender
Unisex
Closure Type
Pull On
Rubber Boot Style
Mid-Calf
Color
Blue
Toe Shape
Round
Typical Rubber Boot Application
High Chemical Resistant
Waterproof
Yes
Resists
Chemical, Oils, Abrasion, Slip Resistant
Shoe Style
Mid-Calf
Series
VFW6
Wide Toe Cap
No

Description

Firewall Hydrocarbon Flash Fire Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 12 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.