Boots, NBR Rubber Outsole, NBR Rubber Upper, 12 in Height, Steel Toe, 13 D

  • Mfr # VFW60-1-13

  • Zoro # G2008021


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
NBR Rubber
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
NBR Rubber
Boot Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFW60-1-13
Zoro #
G2008021
UPC #
060405998999
Country of Origin
Malaysia

Dimensions

Size
13
Boot Height
12 in
Footwear Width
D
Height
15"

Details

Item
Boots
Outsole Material
NBR Rubber
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
NBR Rubber
Standards
ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
Insulated
No
Shank Material
Steel
Rubber Boot Style
Mid-Calf
Resists
Chemical, Oils, Abrasion, Slip Resistant
Metatarsal Guard
Internal
Waterproof
Yes
Style Number
VFW60-1
Toe Shape
Round
Footwear Sole Pattern
Self Cleaning Lug
Typical Rubber Boot Application
High Chemical Resistant
Midsole Material
NBR Rubber
For Outdoor Traction
Yes
Gender
Unisex
Insulation Type
None
Color
Blue
Shoe Style
Mid-Calf
Series
VFW6
Wide Toe Cap
No

Description

Firewall Hydrocarbon Flash Fire Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 13, Footwear Width D, Unisex, Boot Height 12 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.