Boots, NBR Rubber Outsole, NBR Rubber Upper, 12 in Height, Steel Toe, 14 D

  • Mfr # VFW60-1-14

  • Zoro # G2008015


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
NBR Rubber
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
NBR Rubber
Boot Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFW60-1-14
Zoro #
G2008015
UPC #
060405999002
Country of Origin
Malaysia

Dimensions

Size
14
Boot Height
12 in
Footwear Width
D
Height
15"

Details

Item
Boots
Outsole Material
NBR Rubber
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
NBR Rubber
Standards
ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
Insulated
No
For Outdoor Traction
Yes
Metatarsal Guard
Internal
Style Number
VFW60-1
Rubber Boot Style
Mid-Calf
Waterproof
Yes
Insulation Type
None
Gender
Unisex
Resists
Chemical, Oils, Abrasion, Slip Resistant
Footwear Sole Pattern
Self Cleaning Lug
Midsole Material
NBR Rubber
Shank Material
Steel
Toe Shape
Round
Closure Type
Pull On
Color
Blue
Typical Rubber Boot Application
High Chemical Resistant
Shoe Style
Mid-Calf
Series
VFW6
Wide Toe Cap
No

Description

Firewall Hydrocarbon Flash Fire Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 12 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.