Perforated and Punched Laser Cut Sheets, 44-Hole, 20 lb, 8.5 x 11, White, 500PK

  • Mfr # 30774

  • Zoro # G603474250


product price: $15.89
/pk 500, $0.03/ea

Key Features

Color
White
Features
Punched Paper—To meet exact needs for medical forms, delivery forms and filing requirements.
Size
8.5 x 11
Weight
5.175 lbs
Paper Basis Weight (lb)
20 lb Bond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30774
Zoro #
G603474250
UPC #
54034307741
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Features
Punched Paper—To meet exact needs for medical forms, delivery forms and filing requirements.
Weight
5.175 lbs
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Laser Printers
Paper/Media Color(s)
White
Hole-Punch Format
Side: 44-Hole Punched

Description

Create customized forms for your company—ideal for invoices, statements and medical charts. Sheets are made from laser compatible register bond paper for guaranteed smooth performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.