This item is Discontinued.

Alliance Rubber Antimicrobial Non-Latex Rubber Bands, Size 117B, 0.06in Gauge, Cyan Blue, 4 oz Box, 62PK 42179

This item is Discontinued.

Alliance Rubber

Antimicrobial Non-Latex Rubber Bands, Size 117B, 0.06in Gauge, Cyan Blue, 4 oz Box, 62PK (Discontinued)

Mfr # 42179
Zoro # G315509967
Country of Origin United States
Category Rubber Bands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42179
Zoro #
G315509967
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
0.13 in
Size
#117B
Band Box Size
4 oz

Details

Item
Standard Rubber Bands
Material
Synthetic Rubber
Color
Cyan Blue
Elongation
720%
Number of Bands
63
Gauge
0.06 in
Breaking Strength
12 lb
Elasticity
2,180 psi

Description

Non-latex, antimicrobial rubber bands are made from synthetic rubber. The antimicrobial product additive inhibits the growth of fungi, molds and bacteria that can cause early product deterioration. The antimicrobial treatment permeates the rubber band, protecting it on all surfaces for its lifetime. This product does not protect users from food borne or disease causing microorganisms. Not for use on direct food contact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.