Zoro Homepage

Rubber Band, 7 In., Red, PK12

  • Mfr # ALL00700

  • Zoro # G2788880


product price: $1.59
/pk 12, $0.13/ea
Sold in multiples of 6 for $9.54

Key Features

Material
Latex Rubber
Color
Red
Length
7 in
Width
1/8 in
Size
117B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL00700
Zoro #
G2788880
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
1/8 in
Size
117B
Overall Width
1/8 in
Overall Length
7 in
Classification Size
117B

Details

Item
Rubber Band
Material
Latex Rubber
Color
Red
Max Band Elasticity
1,750 psi
Band Gauge
0.06"
Max Band Elongation
7
Band Breaking Strength
12 lb

Description

Rubber Band, Length 7 in, Width 1/8 in, Material Latex Rubber, Color Red, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.