Zoro Homepage

BANDS, FILE, BRITES, 7in, 4OZ, 50PK

  • Mfr # ALL07800

  • Zoro # G411379426


product price: $6.69
/pk 77, $0.09/ea
Sold in multiples of 2 for $13.38

Key Features

Color
Pink
Length
7in
Width
0.1in
Features
Latex-free
Application/Usage
File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL07800
Zoro #
G411379426
UPC #
-
Country of Origin
United States

Dimensions

Length
7in
Width
0.1in

Details

Item
Rubber Band
Color
Pink
Features
Latex-free
Application/Usage
File

Description

BANDS, FILE, BRITES, 7'', 4OZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.