Shop ALLIANCE RUBBER
See all product information
Create Account
Oversized Rubber Bands, PK 18
- Mfr # 08994
- Zoro # G012932693
product price:Â
$
5.15
/pk of 18, $0.29/ea
Key Features
Material
Rubber
Color
Red
Length
12 in
Width
0.25 in
Size
0.50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08994
- Zoro #
- G012932693
- UPC #
- -
- Country of Origin
- United States
- Material
- Rubber
- Color
- Red
- Max Band Elasticity
- 4,060 psi
- Approximate Band Count
- 18
- Max Band Elongation
- 6.5
- Band Gauge
- 0.05 in
- Container Shape
- Round
- Shell Material
- Rubber
- Item
- Super Size Bands
- Product Type
- Super Size Bands
- Wire Color
- Red
- Traction Material
- Rubber
Dimensions
- Length
- 12 in
- Width
- 0.25 in
- Size
- 0.50 lbs
- Overall Width
- 1/4 in
- Height
- 1/4 in
- Overall Diameter
- 12 in
- Fits Container Size
- 33 gal
Description
A super-sized job calls for a super-sized band. Allow you to fill, stuff and stretch your liner without it slipping. Bundle carpets, mats and packages. Made from natural rubber latex. Color-coded by size. Resealable poly bag.
- Supersize rubber bands for oversize and heavy duty jobs.
- Allow you to fill, stuff and stretch your liner without it slipping.
- Made from natural rubber latex.
- Color-coded by size.
- Resealable poly bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.