Rubber Bands, Size#105, Natrual Crepe

  • Mfr # 25055

  • Zoro # G5108726


product price:  $11.05
/ea

Key Features

Material
Latex Rubber
Color
Crepe
Length
5"
Width
0.63"
Size
105
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25055
Zoro #
G5108726
UPC #
071815250553
Country of Origin
United States

Dimensions

Length
5"
Width
0.63"
Size
105
Band Box Size
1 lb

Details

Item
Rubber Bands,Size#105,Natrual Crepe
Material
Latex Rubber
Color
Crepe
Product Type
Rubber Bands,Size#105,Natrual Crepe
Weight
1.133 lbs
Breaking Strength
48 lb
Standards
Federal Specification AA-131-B
Elasticity
2,375 psi
Gauge
0.05 in
Number of Bands
70
Elongation
750%

Description

Rubber Bands,Size#105,Natrual Crepe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.