RUBBERBANDS, ADVTG, #33, 1/4LB
- Mfr # 26339
- Zoro # G423364243
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Size
#33
Features
Stretchable, Elastic
Width
0.1 in
Length
3-1/2 in
Color
Natural Crepe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26339
- Zoro #
- G423364243
- UPC #
- 71815263393
- Country of Origin
- United States
Dimensions
- Size
- #33
- Width
- 0.1 in
- Length
- 3-1/2 in
Details
- Features
- Stretchable, Elastic
- Color
- Natural Crepe
- Application
- Office, Warehouse, Home, Industrial Applications
- Item
- Rubber Band
Description
Mid-range rubber content and high tensile strength, Good firm stretch and count per pound, For industrial applications and everyday office use, Made in USA, 3 1/2in x 1/8in; approximately 150 bands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.