Sterling Rubber Bands - Size: #107 - 7in Length x 0.6in Width - Durable, Elastic - Natural Crepe -
- Mfr # 25075
- Zoro # G123363935
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Features
Durable, Elastic
Length
7 in
Application
Office, Warehouse, Industrial Applications, Kitchen, Home, Garage
Size
#107
Color
Natural Crepe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25075
- Zoro #
- G123363935
- UPC #
- 71815250751
- Country of Origin
- United States
- Features
- Durable, Elastic
- Application
- Office, Warehouse, Industrial Applications, Kitchen, Home, Garage
- Item
- Rubber Band
- Color
- Natural Crepe
Dimensions
- Length
- 7 in
- Size
- #107
- Width
- 0.6 in
Description
Sterling Rubber Bands - Size: #107 - 7in Length x 0.6in Width - Durable, Elastic - Natural Crepe - 1 Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.