Zoro Homepage

Rubberbands, Red, PK48

  • Mfr # 00699

  • Zoro # G0062988


product price: $5.59
/pk 48, $0.12/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Latex Rubber
Color
Red
Length
7"
Width
0.13"
Size
117B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00699
Zoro #
G0062988
UPC #
-
Country of Origin
United States

Dimensions

Length
7"
Width
0.13"
Size
117B
Overall Length
7 in
Overall Width
1/8 in
Classification Size
117B

Details

Item
Rubber Band
Material
Latex Rubber
Color
Red
Features
Heavy Duty, Microwave Safe, Freezer Safe, Reusable, Stretchable
Weight
0.294 lbs
Max Band Elongation
7
Max Band Elasticity
1,750 psi
Band Breaking Strength
12 lb
Band Gauge
0.07"

Description

Rubber Band, Material Latex Rubber, Color Red, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.