Zoro Homepage

Sterling Ergonomically Correct Rubber Bands #16 1/8 x 21/2 2500 per 1lb Box

  • Mfr # 24165

  • Zoro # G316338757


product price: $24.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24165
Zoro #
G316338757
UPC #
-
Country of Origin
China

Description

Easy stretch wont fatigue hands and helps avoid carpal tunnel syndrome. Perfect for repeated use around the office or home. Approximate Count: 2500. Global Product Type: Rubber Bands. Size: 16. Length: 2-1/2 in Gauge: 1/32. Breaking Strength: 13 lbs. Based On Example of 1/8 in-Wide Bands. Materials: 100% Rubber. Colors: Crepe. Box Size: 1 lb. Elasticity: 285-300 psi. Elongation: 700%. Width: 1/16 in Quantity: 2500 per box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.