Zoro Homepage

16 ft. Tape Measure, 3/4" Blade

  • Mfr # 32882

  • Zoro # G1153194


product price: $5.15
/ea
Sold in multiples of 6 for $30.90

Key Features

Blade Length
16 ft.
Blade Width
3/4"
Tape Measure Product Grouping
Tape Measure
Series
QwikRuleâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32882
Zoro #
G1153194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
16 ft.
Blade Width
3/4"

Details

Item
QwikRule(TM) 16FTx3/4" Steel Tape Measure
Tape Measure Product Grouping
Tape Measure
Series
QwikRuleâ„¢

Description

The Allied 32882 QwikRule‚Ñ¢ Tape Measure with a 16' x 3/4" steel tape is a durable tool. The chrome case protects the tape from damage and makes it easy to handle. This handy tool can be read at any angle, even upside down. It also has an automatic shut off to save battery life. You'll want to get your hands on this Allied 32882 QwikRule‚Ñ¢ Tape Measure because of its durability and ease of use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.