Zoro Homepage

Ductile Iron Pipe Wrench, 8"

  • Mfr # 61251

  • Zoro # G1151803


product price: $5.39
/ea
Sold in multiples of 6 for $32.34

Key Features

Overall Length
8"
Handle Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61251
Zoro #
G1151803
UPC #
-
Country of Origin
India

Dimensions

Overall Length
8"

Details

Item
Ductile Iron Pipe Wrench 8"
Handle Material
Iron

Description

Ductile Iron Pipe Wrench 8 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.