Pipe Wrench, Aluminum, 18"
Mfr # 81222
Zoro # G1150753
product price: $26.89
/eaSold in multiples of 6 for $161.34
Key Features
Overall Length
18"
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81222
Zoro #
G1150753
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18"
Details
Item
Aluminum Pipe Wrench 18"
Handle Material
Aluminum
Description
Aluminum Pipe Wrench 18 In.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.