Zoro Homepage

Long Nose Pliers, 8"

  • Mfr # 90527

  • Zoro # G1152339


product price: $4.85
/ea
Sold in multiples of 6 for $29.10

Key Features

Overall Length
8"
Material
Carbon Steel
Handle Type
Comfortable Cushion Grip
Features
Precision Milled Teeth and Ground Cutting Edges
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90527
Zoro #
G1152339
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Item
Long Nose Pliers 8"
Material
Carbon Steel
Handle Type
Comfortable Cushion Grip
Features
Precision Milled Teeth and Ground Cutting Edges
Number of Pieces
6

Description

Long Nose Pliers,8

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.