
1 Gang, Fiberglass, Wall - Switch/Receptacle Box Type
Mfr # 1098=N
Zoro # G8636937
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Number of Gangs
1 Gang
Material
Fiberglass
Box Type
Wall - Switch/Receptacle
Color
White
Height
3-13/16 In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1098=N
Zoro #
G8636937
UPC #
85339250029
Country of Origin
United States
Dimensions
Height
3-13/16 In
Width
2-1/4 In
Depth
3-1/4 in
Details
Number of Gangs
1 Gang
Material
Fiberglass
Box Type
Wall - Switch/Receptacle
Color
White
Volume
20.5 cu. in.
Description
It is ideally used for fire resistive walls and ceilings in new work residential construction. Switch or receptacle outlet box is UL listed. Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures.
- • Made of fiberglass reinforced polyester
- • Angled mid nail-on mounting and intends to provide 4 no tool knockouts for cable entry
- • New work residential construction 2 hr fire resistive walls and ceilings
- • Wall switch/receptacle box type
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.